6 ft. Reflective Fiberglass Hydrant Marker "L" Bracket with Spring
Hydra-Finder™ 6 ft. Reflective Fiberglass Hydrant Marker "L" Bracket with Spring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6' long fiberglass marker that is 3/8" in diameter
- Marker and optional flag are sold separately
- Highly reflective red striping provides instant day and night visual location of fire hydrants
- Complete assembly is corrosion and UV resistant
- Installs easily on the existing 5/8" diameter hydrant bolt
Specifications
- Coating:
- Zinc Plated
- Collection:
- Hydra-Finder™
- Color Finish Name:
- White/Red
- Diameter:
- 3/8 in
- FM Approved:
- No
- Length:
- 6 ft
- Material:
- Fiberglass, Carbon Steel
- NSF Certified:
- No
- Product Type:
- Marker
- Size:
- 3/8 in x 6 ft