Ro Don Corporation Hydrant Collar

RRHCR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" width collars to fits most hydrant styles
  • Can be removed for painting of hydrants
  • Designed to help quickly identify hydrants in severe weather or poor nighttime visibility
  • Made of durable white extruded PVC
  • Provides a low cost solution to color coding hydrants for identifying flow rates

SPECIFICATIONS

Color Finish
Green
Length
34 in
Material
Plastic
Material Type
PVC
Product Type
Hydrant Collar
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday