3/16 x 1-1/2 in. Plastic Flat Bar

You last purchased this on
 
Roanoke Electric Steel

3/16 x 1-1/2 in. Plastic Flat Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Roanoke Electric Steel

3/16 x 1-1/2 in. Plastic Flat Bar

  • Fast #
  • Part #ABSAFB316112N
  • Item #1727802
  • Manufacturer Part #ABSAFB316112N
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Grade:
A
Length:
1-1/2 in
Material:
Plastic
Material Type:
ABS
Origin:
Domestic
Product Type:
Flat Bar
Width:
3/16 in