3-1/2 x 3-1/2 x 3/8 in. ABS Angle
3-1/2 x 3-1/2 x 3/8 in. ABS Angle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM AH-36
- Grade:
- AH36
- Height:
- 3-1/2 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Product Type:
- Angle
- Thickness:
- 3/8 in
- Width:
- 3-1/2 in