Nut 2 in. 316 SS Stainless Steel Valve Repair Part
Nut 2 in. 316 SS Stainless Steel Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Product Type:
- Nut