Robern 1-Light Foyer Fixture in Polished Nickel

RMLLWFYPN

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Clean, simple aesthetic
  • Compatible with 16", 20" and 24" wide cabinets
  • Compatible with 30" and 40" height cabinets
  • Features a pleated fabric shade

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Energy Star Compliant
No
Height
21 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday