Robern 19-1/4 in. Flat Plain Hinge Left Medicine Cabinet With Extended Lever

RMP20D4FPLE

Width

19-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4" deep
  • Concealed finger pull-door edge
  • Electric option includes outlet shelf and door defogger
  • Left hinge and right hinge opening available
  • Overall size: 19 1/4" W x 39 3/8" H
  • Rough opening: 18 1/2" W x 38 5/8" H
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system

SPECIFICATIONS

Depth
4 in
Height
39-3/8 in
Installation Type
Recessed Mount
Material
Aluminum
Width
19-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday