Robern

19-1/4 x 30 in. Flat Plain Medicine Cabinet

Part #RMT20D4FPN  |  Manufacturer Part #MT20D4FPN

Width:

19-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall size: 19 1/4" W x 30" H
  • Rough opening: 18 1/2" W x 29 1/4" H
  • 4" deep
  • Can be installed with left or right opening
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system
  • Concealed finger pull-door edge

Documents

Specifications

Depth: 4 in

Height: 30 in

Installation Type: Recessed Mount

Material: Aluminum

Width: 19-1/4 in