20 in. Uplift Organizer Shelf
20 in. Uplift Organizer Shelf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Robern 30 in and 36 in Wide Uplift Cabinets
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Medicine Cabinet Part Type:
- Shelf
- Width:
- 20 in