20 x 30 in. Single Door Mirror Medicine Cabinet in Pure White
20 x 30 in. Single Door Mirror Medicine Cabinet in Pure White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 37-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough opening: 18 1/2" W x 29 1/4" H
- Overall size: 19 1/4" W x 30" H
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Pure White
- Depth:
- 4 in
- Height:
- 30 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum
- Width:
- 19-1/4 in