23-1/4 in. Flat Plain Hinge Right Medicine Cabinet With Extended Lever

This product has been replaced by

Robern Satin Anodized Aluminum 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet
Robern 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
Manufacturer Part #MC2440D4FPRE2
You last purchased this on
 
Robern

23-1/4 in. Flat Plain Hinge Right Medicine Cabinet With Extended Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Robern Satin Anodized Aluminum 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet
Robern 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
Manufacturer Part #MC2440D4FPRE2
Robern

23-1/4 in. Flat Plain Hinge Right Medicine Cabinet With Extended Lever

  • Fast #
  • Part #RMP24D4FPRE
  • Item #619850
  • Manufacturer Part #MP24D4FPRE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rust-free aluminum cabinet
  • Two mirror door
  • 23 1/4 " width, 39 3/8" height, 4" depth
  • Door opening angle 170° (110° with lights)
  • SAFESEAL® gasket frame
  • Concealed finger pull
  • Plain or 3/4" beveled door
  • Back mirror inside cabinet
  • Electric module components
  • Recess or surface mount
  • Requires Certification

Documents


Specifications

Depth:
4 in
Height:
39-3/8 in
Installation Type:
Recessed Mount
Material:
Aluminum
Width:
23-1/4 in