0 items

Robern AiO® 23-1/8 in. Rectangle Wall Mirror (Less Frame)

RAM24RFP

Height

23-1/8 in
Starting at $1083.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elegant capacitive-touch dimming switch controls the LEDs from the mirror itself
  • LUM Lighting includes an integrated LED light, engine and dimmer that provides high-efficiency illumination at a bright and beautiful 4100K color temperature with a 55' candle at standard user distance
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Powder coated steel back frame and a quality polished edge mirror with a single field wire installation for a simple yet sophisticated furnishing that's built to last
  • The thin profile of the hides a wealth of technology, including a capacitive-touch dimming switch and USB charging ports
  • USB charging ports on the bottom and right side of the mirror for easily re-charging your smart phone device
  • Water resistant for use in high humidity or damp spaces and the mirror is ETL/UL certified for damp locations

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 250
Collection
AiO®
Depth
1-1/2 in
Glass Type
Flat, Mirror, Polished Edge
Height
23-1/8 in
Installation Type
Wall Mount
Material
Glass, Steel
Type
Rectangular Mirror
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday