23-1/4 in. Metallique Multipurpose Cabinet
This product has been replaced by
Manufacturer Part #DC2440D4MEG76
23-1/4 in. Metallique Multipurpose Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust-free aluminum cabinet
- Framed mirrored cabinet
- 23 1/4" width, 40" height, 4" depth
- Door opening angle 170° (110° with lights)
- SAFESEAL® gasket frame
- Concealed finger pull
- Back mirror inside cabinet
- Two mirror door
- Front mirror with 1" bevel
- Recess or surface mount (side kits needed for surface mount)
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Height:
- 39-3/8 in
- Installation Type:
- Recessed Mount
- Width:
- 23-1/4 in