23-1/4 x 30 in. Mirror Sided Kit

You last purchased this on
 
Robern

23-1/4 x 30 in. Mirror Sided Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

23-1/4 x 30 in. Mirror Sided Kit

  • Fast #
  • Part #RMSMK30D4P
  • Item #4834120
  • Manufacturer Part #MSMK30D4P
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
30 in
Installation Type:
Surface Mount
Length:
30 in
Material:
Glass
Medicine Cabinet Part Type:
Side Kit
Product Type:
Mirror, Kit
Width:
23-1/4 in