0 items

Robern 26 x 16 in. Mirror Cabinet with Door

RRC1626D4F

Glass Type

Starting at $295.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 108° in-set adjustable hinge
  • Clean interior due to hidden shelf adjustments and off-set door hinge (patent pending)
  • Hardware for recessed installation included
  • Low-profile laminated door design
  • Thin door and off-set hinge allow for more storage than any cabinet of similar size
  • Three adjustable cantilever glass shelves

SPECIFICATIONS

Depth
4 in
Glass Type
Beveled
Height
26 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday