Robern 3-1/4 in. Assorted Glass Bin for PLM3030 Cabinet

RGLASSBIN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
PLM3030 Cabinet
CARB OTC LEED Compliant
No
IAPMO Listed
No
Length
3-1/4 in
Material
Glass
Width
3-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday