3-Hole 1-Bowl Rectangular Vanity Top in Lava Black
3-Hole 1-Bowl Rectangular Vanity Top in Lava Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lava Black
- Depth:
- 5 in
- IAPMO Listed -:
- No
- Material:
- Composite
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 17-1/4 in x 13 in x 5 in
- Sink Size, Overall:
- 49 in x 22 in
- Vanity Top Shape:
- Rectangle