30 in. Non-Handed Mirror Cabinet in Brushed Nickel

You last purchased this on
 
Robern

30 in. Non-Handed Mirror Cabinet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

30 in. Non-Handed Mirror Cabinet in Brushed Nickel

  • Fast #
  • Part #RMT24D4MDBN
  • Item #2121249
  • Manufacturer Part #MT24D4MDBN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rust-free aluminum cabinet
  • Framed mirrored cabinet
  • 23 1/4" width, 30" height, 4" depth
  • Door opening angle 170°
  • SAFESEAL® gasket frame
  • Concealed finger pull
  • Back mirror inside cabinet
  • Two mirror door
  • Front mirror with 1" bevel
  • Recess or surface mount (side kits needed for surface mount)
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Height:
30 in
IAPMO Listed -:
No
Material:
Aluminum
Width:
23-1/4 in