0 items

Robern 30 in. Side Kit in Tinted Grey

RMSMK30D411

Color Finish

(Pricing is for Grey)

$151.62

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Grey
Height
30 in
IAPMO Listed
No
Material
Glass
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday