30W 1-Light Vanity Fixture in Warm White

You last purchased this on
 
Robern

Inline 30W 1-Light Vanity Fixture in Warm White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Inline 30W 1-Light Vanity Fixture in Warm White

  • Fast #
  • Part #RML3530ILSFMRD3
  • Item #7002292
  • Manufacturer Part #ML3.530ILSFMRD3
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Warm White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Versatile inline task lights are designed specifically to pair with M-series cabinets, the light front is flush with M-series doors for a clean look, inline and M-series cabinets can be configured in multiple ways to best fit your needs
  • LEDs are energy-efficient, duplicate natural light and outlast incandescent and fluorescent bulbs, lights are ETL damp location-listed to UL U.S. and Canadian standards, max 21 W (for single color 3000K or 4000K) and max 42 W (for variable color)
  • Integrated task lighting allows for precision grooming, all models are dimmable and available in warm White (3000K), natural White (4000K) and variable color temperature (adjustable between 3000K and 4000K)
  • Aluminum construction resists the intense moisture of the bathroom environment and ensuring long-lasting beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Dimmable
CSA Certified:
CSA C22.2 No. 250
Collection:
Inline
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
3000
Depth:
4-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
30 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Material:
Aluminum, Glass
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
30 W
Width:
3-1/2 in