36-1/4 in. Deck Mount Vanity in White
36-1/4 in. Deck Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Height:
- 34-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Aluminum, Glass
- Width:
- 36-1/4 in