Robern

39-3/8 in. Left Hand Flat Door Electric Beveled Mirror Cabinet

Part #RMP24D4FBLE  |  Manufacturer Part #MP24D4FBLE

Height:

39-3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 23 1/4 " width, 39 3/8" height, 4" depth
  • Rust-free aluminum cabinet
  • Two mirror door
  • Back mirror inside cabinet
  • Plain or 3/4" beveled door
  • SAFESEAL® gasket frame
  • Concealed finger pull
  • Door opening angle 170° (110° with lights)
  • Recess or surface mount
  • Electric module components

Specifications

CARB OTC LEED Compliant: No

Depth: 4 in

Height: 39-3/8 in

IAPMO Listed: No

Material: Aluminum

Width: 23-1/4 in