4 in. Glass Surface Mount Side Kit in Plain
4 in. Glass Surface Mount Side Kit in Plain
Frequently Purchased Together
Product Details
- Includes installation parts and installation hardware
- Side Kits are universal and can be installed on the right or left side
- Aluminum and glass construction
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized-Aluminum
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Depth:
- 2/25 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Glass Type:
- Polished Edge
- Height:
- 40 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Surface Mount
- Lights Included:
- No
- Material:
- Mirror
- Medicine Cabinet Part Type:
- Side Kit
- Mirror Edge:
- Polished Edge
- NSF Certified:
- No
- Product Type:
- Mirror, Accessory, Kit
- Shape:
- Rectangular
- UL Listed:
- No
- Width:
- 4 in