40 in. Dimmable Fluorescent Medicine Cabinet Lighting Kit
40 in. Dimmable Fluorescent Medicine Cabinet Lighting Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Height:
- 40 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Width:
- 1-1/2 in