0 items

Robern 40 in. Flat Plain Medicine Cabinet

RMPD4FPN

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" deep
  • Can be installed with left or right opening
  • Concealed finger pull-door edge
  • Overall size: 15 1/4" W x 39 3/8" H
  • Plain or 1/2" beveled front mirror available
  • Rough opening: 14 1/2" W x 38 5/8" H
  • SAFESEAL® gasket frame
  • Three way adjustable concealed hinge system

SPECIFICATIONS

Depth
4 in
Height
39-3/8 in
Installation Type
Recessed Mount
Material
Aluminum
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday