5-1/4 x 3-1/4 in. Assorted Glass Bin for PLM3030 Cabinet
5-1/4 x 3-1/4 in. Assorted Glass Bin for PLM3030 Cabinet
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- PLM3030 Cabinet
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Glass
- Medicine Cabinet Part Type:
- Bin
- Width:
- 3-1/4 in