0 items

Robern M Series 5-Light Incandescent Light

RMTL24T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five bulb
  • For use with MP/MT cabinets

SPECIFICATIONS

Bulb Type
Incandescent
Collection
M Series
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
3 in
Lighting Direction
Up/Down Lighting
Number Of Lights
5
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday