Robern

7 in. Magnifying Swing Out Mirror in Black

Part #RSOMM  |  Manufacturer Part #SOMM

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swing out
  • 6.88" diameter and 2X magnification

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-22/25 in

Diameter: 7 in

Type: Mirror Accessory