7/8 x 21-9/16 in. Vanity Side Kit in White

Part #RVM2SKH2D2121  |  Item #7176465  |  Manufacturer Part #VM2SKH2D21-21

$ 336.75 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 21-9/16 in

Height: 15 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Width: 7/8 in