0 items

Robern AiO® 30 in. Flat Plain Door Medicine Cabinet

RAC2430D4P1R

Height

30 in

$1523.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Positionable magnifying mirror
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
AiO®
Depth
4 in
Glass Type
Decorative, Mirror
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Anodized Aluminum, Glass
UL Listed
UL 962
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday