29-7/8 x 35-1/8 in. Rectangle Wall Mirror (Less Frame)

You last purchased this on
 
Robern

AiO® 29-7/8 x 35-1/8 in. Rectangle Wall Mirror (Less Frame)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

AiO® 29-7/8 x 35-1/8 in. Rectangle Wall Mirror (Less Frame)

  • Fast #
  • Part #RAM3630RFP
  • Item #7200906
  • Manufacturer Part #AM3630RFP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LUM Lighting includes an integrated LED light, engine and dimmer that provides high-efficiency illumination at a bright and beautiful 4100K color temperature with a 55' candle at standard user distance
  • One-touch task lighting for your best look with smooth and continuous dimming
  • The thin profile of the hides a wealth of technology, including a capacitive-touch dimming switch and USB charging ports
  • Water resistant for use in high humidity or damp spaces and the mirror is ETL/UL certified for damp locations
  • Powder coated steel back frame and a quality polished edge mirror with a single field wire installation for a simple yet sophisticated furnishing that's built to last
  • USB charging ports on the bottom and right side of the mirror for easily re-charging your smart phone device
  • Elegant capacitive-touch dimming switch controls the LEDs from the mirror itself
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 250
Collection:
AiO®
Depth:
1-1/2 in
Glass Type:
Polished Edge, Flat, Mirror
Height:
35-1/8 in
Installation Type:
Wall Mount
Material:
Glass, Steel
Product Type:
Rectangular Mirror
Width:
29-7/8 in