AiO® 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

Part #RAC2430D4P1RW  |  Item #7486368  |  Manufacturer Part #AC2430D4P1RW

$ 1,574.25 EACH

Color/Finish:
Satin Anodized Aluminum

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: LED

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 68

Collection: AiO®

Color Finish: Satin Anodized Aluminum

Color Finish Category: Stainless Steel

Color Rendering Index CRI : 90

Color Temperature: 4000

Depth: 4-5/8 in

GSA Approved: No

Glass Type: Mirror

Height: 30 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Lights Included: Yes

Lumens: 750

Material: [Aluminum, Glass]

Mirror Included: Yes

NSF Certified: No

Number of Doors: 1

Number of Shelves: 3

Shelf Length: 2 in

UL Listed: UL 962

Width: 23-1/4 in