30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
AiO® 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
Frequently Purchased Together
Product Details
- One-Touch Task Lighting
- Warm White LED Lighting
- Capacitive Touch Control
- Robern lighted cabinets have been carefully designed to enable you to see yourself in the best light by eliminating dark shadows, experience bright even task lighting, see rich, saturated tone in your reflection and be confident that lighting stays consistent, even for close up tasks.
- Color Rendering Index (CRI)
- The right light is achieved by a combination of high lumen output and proper placement in relation to the face and body.
- LED Color Temperature (Kelvin)
- Cool White LED Lighting
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Coating:
- Anodized-Aluminum
- Collection:
- AiO®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Anodized Aluminum
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Type:
- Flat
- Hardware Included:
- Yes
- Height:
- 30 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Surface Mount, Recessed Mount
- LED Light:
- Yes
- Length:
- 35-1/4 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lights Included:
- Yes
- Lumens:
- 750
- Lumens per Watt:
- 14
- Material:
- Aluminum
- Maximum Height:
- 30 in
- Medicine Cabinet Part Type:
- Side Kit
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Lights:
- 2
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 3
- Origin:
- Global
- Overall Depth:
- 4 in
- Overall Height:
- 30 in
- Overall Width:
- 35-1/4 in
- Product Type:
- Mirror, Kit
- Shelf Length:
- 2 in
- Size:
- 35-1/4 in x 30 in x 4 in
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- UL 962
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 35-1/4 in