30 x 30 x 4-5/8 in. Plain Glass Double Door Mirror Medicine Cabinet with LED

You last purchased this on
 
Robern

AiO® 30 x 30 x 4-5/8 in. Plain Glass Double Door Mirror Medicine Cabinet with LED

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

AiO® 30 x 30 x 4-5/8 in. Plain Glass Double Door Mirror Medicine Cabinet with LED

  • Fast #
  • Part #RAC3030D4P2LA
  • Item #7002334
  • Manufacturer Part #AC3030D4P2LA
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Positionable magnifying mirror
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
  • Invisible speakers with OM audio technology for a quality sound experience
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
AiO®
Depth:
4 in
Glass Type:
Plain, Mirror
Height:
30 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
UL Listed:
UL 962
Width:
29-1/4 in