39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
AiO® 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- AiO®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Anodized Aluminum
- Color Temperature:
- 2700
- Depth:
- 4-5/8 in
- Glass Type:
- Mirror
- Height:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Light Bulb Type:
- LED
- Material:
- Aluminum, Glass
- Mirror Included:
- Yes
- UL Listed:
- UL 962
- Width:
- 23-1/4 in