39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

You last purchased this on
 
Robern

AiO® 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

AiO® 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RAC2440D4P1RW
  • Item #7486377
  • Manufacturer Part #AC2440D4P1RW
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Anodized Aluminum Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
AiO®
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Color Temperature:
2700
Depth:
4 in
GSA Approved:
No
Glass Type:
Mirror
Height:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Surface Mount, Recessed Mount
Light Bulb Type:
LED
Material:
Aluminum, Glass
Mirror Included:
Yes
NSF Certified:
No
UL Listed:
UL 962
Volts:
120V
Width:
23-1/4 in