38 in. Surface Mount Glass Side Kit

You last purchased this on
 
Robern

C Series 38 in. Surface Mount Glass Side Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

C Series 38 in. Surface Mount Glass Side Kit

  • Fast #
  • Part #RSK38
  • Item #512771
  • Manufacturer Part #SK38
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 38" H cabinets
  • Sold In Pairs
  • For surface mount series C cabinets without light strip
  • Requires Certification

Documents


Specifications

Collection:
C Series
Installation Type:
Surface Mount
Length:
38 in
Material:
Glass
Medicine Cabinet Part Type:
Side Kit