0 items

Robern Candre 1-Light Wall Sconce in White

RMLLWCDW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Fluorescent
Collection
Candre
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Energy Star Compliant
No
Glass Type
Frosted
Height
10-1/4 in
Light Bulb Base Type
4-Pin
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
1
UL Listed
Yes
Watts
26
Width
3-1/7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday