21 x 15 in. Single Side Kit for VM12H1D21F Vanity in White
Cartesian™ 21 x 15 in. Single Side Kit for VM12H1D21F Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- VM12H1D21F Vanity
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Cartesian™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed -:
- No
- Material:
- Glass, Aluminum
- NSF Certified:
- No
- UL Listed:
- UL 2108