0 items

Robern Dimmable Fluorescent Medicine Cabinet Lighting Kit

RML15VFSGCRDN

Height

30 in
Starting at $1015.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Height
30 in
IAPMO Listed
No
Material
Glass
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday