Robern

M Series 15-1/4 x 30 in. Right Hand Flat and Plain Glass Cabinet

Part #RMC1630D4FPRE4  |  Manufacturer Part #MC1630D4FPRE4

Glass Type:

Flat Plain
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets

Specifications

CARB OTC LEED Compliant: No

Collection: M Series

Depth: 4 in

Glass Type: Flat Plain

Height: 30 in

IAPMO Listed: No

Installation Type: [Recessed Mount, Surface Mount]

Length: 15-1/4 in

Material: [Aluminum, Glass]

Width: 15-1/4 in