M Series 19-1/4 x 30 in. Flat and Plain Medicine Cabinet with Right Hinge in Silver

Part #RMC2030D6FPR  |  Item #4891259  |  Manufacturer Part #MC2030D6FPR

$ 1,086.75 EACH

Color/Finish:
Silver

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets

Specifications

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 68

Collection: M Series

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 6 in

Glass Type: Mirror

Height: 30 in

IAPMO Listed: No

Installation Type: [Recessed Mount, Surface Mount]

Material: Satin Anodized Aluminum

Power Source: Electric

UL Listed: UL 962

Width: 19-1/4 in