23-1/4 x 30 in. Flat and Beveled Medicine Cabinet with Right Hinge, Electric, Interior Light, Defogger and Night Light in Mirror Finish
M Series 23-1/4 x 30 in. Flat and Beveled Medicine Cabinet with Right Hinge, Electric, Interior Light, Defogger and Night Light in Mirror Finish
Frequently Purchased Together
Product Details
- These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
- Program the external LED to automatically provide nighttime illumination in 12-hour increments
- A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
- Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
- Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
- Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- M Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror Finish
- Depth:
- 6 in
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Satin Anodized Aluminum
- Mirror Edge:
- Beveled Edge
- Power Source:
- Electric
- UL Listed:
- UL 962
- Width:
- 23-1/4 in