Robern M Series 23-1/4 x 30 in. Flat and Beveled Medicine Cabinet with Right Hinge in Mirror Finish

RMC2430D8FBR

Manufacturer Part #: MC2430D8FBR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets

SPECIFICATIONS

CSA Certified
CSA C22.2 No. 68
Collection
M Series
Depth
8 in
Glass Type
Mirror
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Edge
Beveled Edge
Power Source
Electric
UL Listed
UL 962
Width
23-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday