Robern M Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

RMC1630D4FBRE2

Manufacturer Part #: MC1630D4FBRE2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bulb Type
LED
CSA Certified
CSA C22.2 No. 68
Collection
M Series
Depth
4 in
GSA Approved
No
Glass Type
Beveled, Flat, Mirror
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Edge
Beveled Edge
Mirror Included
Yes
NSF Certified
No
UL Listed
UL 962
Volts
120V
Width
15-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday