30 x 20 x 4-5/8 in. Flat and Beveled Glass Top Cabinet with Left Hinge and Electric

You last purchased this on
 
Robern

M Series 30 x 20 x 4-5/8 in. Flat and Beveled Glass Top Cabinet with Left Hinge and Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

M Series 30 x 20 x 4-5/8 in. Flat and Beveled Glass Top Cabinet with Left Hinge and Electric

  • Fast #
  • Part #RMC2030D4FBLE2
  • Item #5107340
  • Manufacturer Part #MC2030D4FBLE2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
M Series
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4 in
Glass Type:
Flat, Beveled, Mirror
Height:
30 in
IAPMO Listed -:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
Width:
19-1/4 in