30 x 24 x 4 in. Flat and Beveled Glass Top Cabinet with Left Hinge and Electric

You last purchased this on
 
Robern

M Series 30 x 24 x 4 in. Flat and Beveled Glass Top Cabinet with Left Hinge and Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

M Series 30 x 24 x 4 in. Flat and Beveled Glass Top Cabinet with Left Hinge and Electric

  • Fast #
  • Part #RMC2430D4FBLE4
  • Item #4889629
  • Manufacturer Part #MC2430D4FBLE4
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cabinets include magnetic storage, organization trays, and adjustable glass shelves
  • Upgrade options include programmable night light, mirror defogger, electric outlets and USB charging
  • Interior light turns on automatically when the door is opened and off when the door is closed
  • Modular configuration options allow you to create your ideal styling space
  • Explore adding discrete storage with Full Length cabinets
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
M Series
Depth:
4 in
Glass Type:
Beveled Edge
Height:
30 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Anodized Aluminum Alloy, Mirror
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Size:
30 in x 23-1/4 in x 4 in
UL Listed:
No
Width:
23-1/4 in