30 x 24 x 4 in. Flat and Plain Glass Top Cabinet with Left Hinge

You last purchased this on
 
Robern

M Series 30 x 24 x 4 in. Flat and Plain Glass Top Cabinet with Left Hinge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

M Series 30 x 24 x 4 in. Flat and Plain Glass Top Cabinet with Left Hinge

  • Fast #
  • Part #RMC2430D4FPL
  • Item #4889038
  • Manufacturer Part #MC2430D4FPL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
M Series
Depth:
4-5/8 in
GSA Approved:
No
Height:
30 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Surface Mount
Lights Included:
No
Material:
Aluminum
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Size:
30 in x 23-1/4 in x 4-5/8 in
UL Listed:
UL 962
Width:
23-1/4 in