Robern

M Series 39-3/8 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

Part #RMC2440D4FBLE4  |  Manufacturer Part #MC2440D4FBLE4

Color/Finish:
Satin Anodized Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets

Specifications

CARB OTC LEED Compliant: No

Collection: M Series

Color Finish: Satin Anodized Aluminum

Color Finish Category: Stainless Steel

Depth: 4 in

Glass Type: [Flat, Beveled, Mirror]

Height: 39-3/8 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Material: [Aluminum, Glass]

Mirror Included: Yes

Width: 23-1/4 in