Robern M Series 40 x 24 in. Flat Plain Edge Mirror Cabinet Left Hand Door

RMC2440D4FPL

Glass Type

Flat Plain

$1210.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior

SPECIFICATIONS

Collection
M Series
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
4 in
Glass Type
Flat Plain
Height
39-3/8 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday